Sk Professional Tools
3/8 in Drive Ball Hex Socket Metric 6 mm Tip, 7 in L
Mfr # 45966
Zoro # G4427744
$22.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Long Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T15 Tip, 2 3/4 in L 42941
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 7/32 in Tip, 2 21/32 in L 45507
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L 45482
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L 41409
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L 41411
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L 45940
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/8 in Tip, 2 3/4 in L 44208
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 2 3/4 in L 44471
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L 41202
- URREA T25 Torx 1/4"drive bit socket 473925W
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive SHB21201
- Sk Professional Tools Sockets & Ratchets