Sk Professional Tools
1/2 in Drive Hex Socket SAE 9/16 in Tip, 8 in L
Mfr # 41268
Zoro # G4461913
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Long Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T55 Tip, 3 1/4 in L 45555
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 5/32 in L 41417
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/32 in Tip, 2 3/4 in L 44206
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 4 1/4 in L 41215
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/32 in Tip, 7 1/16 in L 45935
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 5 mm Tip, 7 in L 45965
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 4 1/4 in L 41430
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 14 mm Tip, 8 in L 41464
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T10 Tip, 5 in L 42960
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L J54417/16
- KO-KEN Bit Socket 6mm 6 Point 50mm Z-series 1/4 Sq. Drive 2010MZ.50-6
- Sk Professional Tools Bit Sockets