Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 1/2" Drive Size, Chrome

  • Zoro #: G0046779
  • Mfr #: 80222
$201.40
  • Drive Size: 1/2 in
  • Number of Geared Teeth: 90
  • Overall Length: 24 in
See full product details
This item ships free.

Sk Professional Tools #80222 Specifications

  • Zoro #: G0046779
  • Mfr #: 80222
Drive Size: 1/2 in Number of Geared Teeth: 90
Overall Length: 24 in Min. Arc Swing: 4 Degrees
Head Style: Pear Nonsparking: No
Insulated / Uninsulated: Uninsulated Head Movement: Fixed
Finish: Chrome Reversing: Yes
Tether Capable: Not Tether Capable Item: Hand Ratchet
Tether Style: Not Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Ratchet, Drive Size 1/2 in, Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 24 in, Finish Chrome, Number of Geared Teeth 90, Not Tether Capable, Min. Arc Swing 4 Degrees

Reviews of Sk Professional Tools #80222