Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 1/2" Drive Size, Chrome

  • Zoro #: G0046815
  • Mfr #: 80300
$172.80
  • Insulated / Uninsulated: Uninsulated
  • Head Style: Pear
  • Overall Length: 15 in
See full product details
This item ships free.

Sk Professional Tools #80300 Specifications

  • Zoro #: G0046815
  • Mfr #: 80300
Insulated / Uninsulated: Uninsulated Head Style: Pear
Overall Length: 15 in Head Movement: Flexible
Min. Arc Swing: 4 Degrees Reversing: Yes
Item: Hand Ratchet Number of Geared Teeth: 90
Nonsparking: No Finish: Chrome
Drive Size: 1/2 in Tether Capable: Not Tether Capable
Tether Style: Not Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Ratchet, Drive Size 1/2 in, Nonsparking No, Uninsulated, Flexible Head Movement, Yes, Head Style Pear, Overall Length 15 in, Finish Chrome, Number of Geared Teeth 90, Not Tether Capable, Min. Arc Swing 4 Degrees

Reviews of Sk Professional Tools #80300