Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 1/4" Drive Size, Chrome

  • Zoro #: G0046736
  • Mfr #: 80181
$89.32
  • Insulated / Uninsulated: Uninsulated
  • Overall Length: 8 in
  • Nonsparking: No
See full product details
This item ships free.

Sk Professional Tools #80181 Specifications

  • Zoro #: G0046736
  • Mfr #: 80181
Insulated / Uninsulated: Uninsulated Overall Length: 8 in
Nonsparking: No Drive Size: 1/4 in
Item: Hand Ratchet Tether Capable: Not Tether Capable
Head Style: Pear Head Movement: Fixed
Min. Arc Swing: 4 Degrees Reversing: Yes
Finish: Chrome Number of Geared Teeth: 90
Tether Style: Not Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Ratchet, Drive Size 1/4 in, Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 8 in, Finish Chrome, Number of Geared Teeth 90, Not Tether Capable, Min. Arc Swing 4 Degrees

Reviews of Sk Professional Tools #80181