Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 3/8" Drive Size, Chrome

  • Zoro #: G0046745
  • Mfr #: 80202
$117.40
  • Reversing: Yes
  • Drive Size: 3/8 in
  • Overall Length: 11 in
See full product details
This item ships free.

Sk Professional Tools #80202 Specifications

  • Zoro #: G0046745
  • Mfr #: 80202
Reversing: Yes Drive Size: 3/8 in
Overall Length: 11 in Tether Capable: Not Tether Capable
Head Movement: Fixed Finish: Chrome
Item: Hand Ratchet Insulated / Uninsulated: Uninsulated
Number of Geared Teeth: 90 Head Style: Pear
Min. Arc Swing: 4 Degrees Nonsparking: No
Tether Style: Not Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Ratchet, Drive Size 3/8 in, Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 11 in, Finish Chrome, Number of Geared Teeth 90, Not Tether Capable, Min. Arc Swing 4 Degrees

Reviews of Sk Professional Tools #80202