Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pocket Multi-Bit Screwdriver, 2-in-1, 2 Pc

  • Zoro #: G8604111
  • Mfr #: 85112
$4.20
  • Item: Pocket Multi-Bit Screwdriver
  • Screwdriver Bit Material: Steel
  • Shank Material: steel
See full product details
Orders over $75 ship free.

Sk Professional Tools #85112 Specifications

  • Zoro #: G8604111
  • Mfr #: 85112
Item: Pocket Multi-Bit Screwdriver Screwdriver Bit Material: Steel
Shank Material: steel Tip Style Group: Crosspoint, Slotted
Single End/Double End: Double End Number of Pieces: 2
Ratcheting: No Features: Double Ended Bit, Suregrip Handle For Maximum Torque and Minimum User Fatigue
Tether Capable: Tether Capable Screwdriver Tip Style: Keystone Slotted/Phillips
Includes: (1) Double Ended Bit, (1) Driver Primary Application: General Purpose
Bit Style: Phillips, Slotted Finish: Natural
Overall Length: 4-3/4 in Screwdriver and Nut Driver Grouping: Screwdrivers
Sizes Included: PH1 x 3/16 in Slotted Nonsparking: No
Handle Design: Fluted ESD Safe: No
Shank Type: Solid Driver Type: 2-in-1
Handle Material: Plastic Bit Retainer Type: Retaining Ring
Drive Size: 1/4 in Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screwdrivers, Pocket Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Screwdriver Tip Style Keystone Slotted/Phillips, Sizes Included PH1 x 3/16 in Slotted, Handle Material Plastic, Overall Length 4-3/4 in, Includes Pocket Clip, Tether Style Tether Capable, ESD Safe No, Nonsparking No, Handle Design Fluted, Bit Style Phillips, Slotted, 2-in-1, General Purpose, Ratcheting No, Double End, Bit Retainer Type Retaining Ring, Number of Pieces 2, Shank Type Solid, Shank Material Steel

Reviews of Sk Professional Tools #85112