Sk Professional Tools
Socket Extension, 1/4 in. Dr, 10 in. L
Mfr # 40969
Zoro # G4177731
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Chrome
Explore More Products
- SK PROFESSIONAL TOOLS Socket Extension, 3/8 in. Dr, 24 in. L 45164
- SK PROFESSIONAL TOOLS Socket Extension, 3/8 in. Dr, 4-1/2 in. L 45184
- SK PROFESSIONAL TOOLS Socket Extension, 1/2 in. Dr, 20 in. L 40163
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 8 in. L 40968
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 1/2" Dr, 15" L 40205
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 3 in. L 40963
- SK PROFESSIONAL TOOLS Drive Chrome 3 pc Extension Set, 1/2 40210
- SK PROFESSIONAL TOOLS Drive Locking Extension, 10 inch, 1/2 40186
- SK PROFESSIONAL TOOLS Flex Socket Extension, 3/8" Dr, 19-1/2" L 45187
- GREY PNEUMATIC 1/2" DR 7" EXTENSION W/FRICTION BALL 2247E
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 2" KTI-21002
- Sk Professional Tools Socket Extensions