Sk Professional Tools
Socket Extension, 1/4 in. Dr, 3 in. L
- Mfr # 40963
- Zoro # G4298043
$13.35
/ea
Subtotal: $13.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 3 in
- Finish Chrome
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 1/2" Dr, 10" L 40200
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 3/8" Dr, 8" L 45167
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 3/8" Dr, 24" L 45147
- SK PROFESSIONAL TOOLS Socket Extension, 1/2 in. Dr, 5 in. L 40161
- SK PROFESSIONAL TOOLS Socket Extension Set, 1/4" Dr, 3", 7", 15" L 4941
- SK PROFESSIONAL TOOLS Socket Extension, 1/4 in. Dr, 3 in. L 40991
- SK PROFESSIONAL TOOLS Socket Extension Set, 3/8" Dr, 7.5"-19.5 L 4516
- SK PROFESSIONAL TOOLS Socket Extension Set, 1/2" Dr, 2"-15" L 40208
- WILLIAMS Williams Extension, 1/4" D, 2" M-102
- GEARWRENCH 1/4" Drive Extension 4" 81114D
- TENG TOOLS TEXEXT13 - 13 Piece Socket Accessories Set in EVA Tray TEXEXT13
- Sk Professional Tools Socket Extensions