Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket Wrench Set, Metric, 33pcs

  • Zoro #: G4432784
  • Mfr #: 1933

$770.04

  • Finish: Chrome
  • Includes: (1) 1/2" Drive Round Head Ratchet 10-5/16", (2) Drive Extensions 5", 10", (1) Breaker Bar 16", (1) Tool Box
  • Sockets Included: 1/2" Dr 12 Pt. Std. 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28mm, 1/2" Dr 12 Pt. Deep 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sk Professional Tools #1933 Specifications

  • Zoro #: G4432784
  • Mfr #: 1933
Finish: Chrome Includes: (1) 1/2" Drive Round Head Ratchet 10-5/16", (2) Drive Extensions 5", 10", (1) Breaker Bar 16", (1) Tool Box
Sockets Included: 1/2" Dr 12 Pt. Std. 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28mm, 1/2" Dr 12 Pt. Deep 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Drive Size: 1/2"
Ratchets Included: Round Head 10-5/16" Flex Socket Point Styles Included: None
Impact Rated: No Deep Socket Point Styles Included: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Pieces: 33
Measurement Type: Metric Item: Socket Wrench Set
Std. Socket Point Styles Included: 12 Socket Size Range: 10mm to 28mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Having the right tools is essential to getting the job done. This socket wrench set from SK Professional Tools can handle the toughest job you've got. This top-grade 1/2\ socket wrench set is equipped with 33 pieces. A chrome finish looks great and makes for easy maintenance. For your convenience

Reviews of Sk Professional Tools #1933