Skip to Main Content
customer-service Help
Sk Professional Tools

T15 Tip, Socket Torx 1/4 in Drive

Sk Professional Tools T15 Tip,  Socket Torx 1/4 in Drive 42941
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.04
  • Drive Size: 1/4 in
  • Socket Type: Torx Plus Bit
  • SAE or Metric: Torx(R)
See full product details
Orders over $75 ship free.
Total: $14.04

Sk Professional Tools #42941 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Torx Plus Bit
  • SAE or Metric: Torx(R)
  • Number of Points: 6
  • Measurement Type: Torx
  • Overall Length: 2 3/4 in
  • Material: Alloy Steel
  • Size: T15
  • Item: Socket
  • Finish: Chrome
  • Tip Size: T15
  • Bit Style: Torx(R) Plus
  • Category Type: Socket Bits
  • Socket Depth: Standard
  • Features: Corrosion Resistant
  • Insert Length: 11/16 in
  • Impact Rated: No
  • Locking: No
  • Magnetized Tip: No
  • Insulated: No
  • Tip Style: Torx Plus
  • Replaceable Insert: Yes
  • For Screw Type: Torx Plus
  • Non-Sparking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T15, Tip Style Torx Plus, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel

Reviews of Sk Professional Tools #42941