Sk Professional Tools
1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L
Mfr # 42943
Zoro # G4432111
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Torx Plus Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T15 Tip, 2 3/4 in L 42941
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T10 Tip, 2 3/4 in L 42940
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L 42944
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 7 mm Tip, 3 in L 45527
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/64 in Tip, 2 3/4 in L 44207
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L 44305
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L 41202
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 3 in L 44306
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L 41419
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L 54TN36
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket SHB14430
- Sk Professional Tools Bit Sockets