Sk Professional Tools

Wrench Rack, 7 Slot, 4-1/10 In. W, Green

Sk Professional Tools Wrench Rack, 7 Slot, 4-1/10 In. W, Green 1070
Hover or click to zoom Tap to zoom
$6.22
  • Item: Wrench Rack
  • Material: Plastic
  • Color: Green
  • Thickness: 1 in
  • Type: 7 Slot
  • Height: 1 3/10 in
  • For Use With: Wrenches
  • Width: 4 1/10 in
See full product details
Orders over $75 ship free.

Total: $6.22

Sk Professional Tools #1070 Specifications

  • Item: Wrench Rack
  • Material: Plastic
  • Color: Green
  • Thickness: 1 in
  • Type: 7 Slot
  • Height: 1 3/10 in
  • For Use With: Wrenches
  • Width: 4 1/10 in
  • Tool Storage Type Included: Tool Rack/Rail
  • Length: 6 1/10 in
  • Overall Height: 1 1/4 in
  • Overall Length: 6 1/8 in
  • Rack Type: Wrench Rack
  • Overall Width: 4 1/8 in
  • Number of Slots: 7
  • Country of Origin (subject to change): United States

Description

The SK PROFESSIONAL TOOLS 1070 Wrench Rack is a simple and efficient way to store your tools. It comes with seven slots that you can use to hang wrenches of different sizes. The wrench rack has a total length of 6 1/8 in., width of 4 1/8 in. and height of 1 3/10 in.. This green tool hanging rack measures 6 1/10 in. long, 4 1/8 in. wide and 1 1/4 in. tall overall. The 7 slot tool hanging rack is made from plastic for durability and has a thickness of one inch. This compact wrench rack has an overall width of 4 1/10 in.. If you need a reliable place to store your wrenches, the SK PROFESSIONAL TOOLS 1070 Wrench Rack is just what you need.

Reviews of Sk Professional Tools #1070