Skip to Main Content
customer-service Help
Sk

PryBar LineUp 20

Feedback Help us improve our product images
$52.30
  • Features: A Line-Up End For Aligning, Adjusting And Moving Metal Or Wood, Plus An Angled Chisel End For Extra Leverage When Prying, Hardened And Tempered For Maximum Durability, And Features An Angled Blade Design For Extra Leverage
  • Material: Alloy steel
  • Overall Length: 20"
See full product details
Out of Stock
Total: $52.30

Sk #6685 Specifications

  • Features: A Line-Up End For Aligning, Adjusting And Moving Metal Or Wood, Plus An Angled Chisel End For Extra Leverage When Prying, Hardened And Tempered For Maximum Durability, And Features An Angled Blade Design For Extra Leverage
  • Material: Alloy steel
  • Overall Length: 20"
  • Pry Bar Sub-Category: Pry Bars
  • Item: PryBar LineUp 20
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PryBar LineUp 20

Reviews of Sk #6685