Skip to Main Content
customer-service Help
Sk

Rolling Head Pry Bar Set, 3 pcs.

Feedback Help us improve our product images
$165.93
  • Features: 90 Degree Angle Rolling Head That Provide Maximum Leverage, Hardened And Tempered For Maximum Durability, And Features An Angled Blade Design For Extra Leverage
  • Material: Alloy steel
  • Overall Length: 12", 16", 20"
See full product details
Out of Stock
Total: $165.93

Sk #6099 Specifications

  • Features: 90 Degree Angle Rolling Head That Provide Maximum Leverage, Hardened And Tempered For Maximum Durability, And Features An Angled Blade Design For Extra Leverage
  • Material: Alloy steel
  • Overall Length: 12", 16", 20"
  • Pry Bar Sub-Category: Pry Bars
  • Includes: (3) Rolling Head Pry Bars: 12", 16", 20"
  • Number of Pieces: 3
  • Item: Rolling Head Pry Bar Set,3PCS
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3 Piece Rolling Head Pry Bar Set

Reviews of Sk #6099