Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Protective Case, 175 lb. Ld Cap., Black
  • Zoro #: G0188249
  • Mfr #: 3i-2213-12BC
$279.25
  • Foam Material: Polyurethane
  • Item: Protective Case
  • Handle Style - Protective Cases: Folding
See full product details
This item ships free.

Skb #3I-2213-12BC Specifications

  • Zoro #: G0188249
  • Mfr #: 3i-2213-12BC
Foam Material: Polyurethane Item: Protective Case
Handle Style - Protective Cases: Folding Max. Temp. Rating: 180 Degrees F
Color: Black Load Capacity: 175 lb.
ESD Conductive: No Overall Width: 15-1/2"
Inside Width: 13" Number of Wheels: 2
Lid Depth: 1-7/8" Inside Depth: 12"
Volume Capacity: 1.99 cu. ft. Min. Temp. Rating: -69 Degrees F
Mfr. Series: I Series Number of Latches: 2
Water and Air Tight O-Ring: Yes Overall Length: 24-21/64"
Standards: MIL-C-4150J, MIL-STD-648C, MIL-STD-810F, IP67 Number of Padlock Holes: 2
Bottom Depth: 9-7/8" Material: Copolymer Polypropylene
Weight: 18.82 lb. Overall Depth: 14-3/8"
Inside Length: 22" Foam Style: Convoluted
Includes Foam: Yes Wheel Type: Rigid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protective Case, Overall Length 24-21/64 In., Overall Width 15-1/2 In., Overall Depth 14-3/8 In., Material Copolymer Polypropylene, Volume Capacity 1.99 cu. ft., Color Black, Includes Foam Yes, Number of Wheels 2, Water and Air Tight O-Ring Yes, Airline Carry-On Size No, Handle Style - Protective Cases Folding, Min. Temp. Rating -69 Degrees F, Max. Temp. Rating 180 Degrees F, Load Capacity 175 lb., Inside Depth 12 In., Inside Length 22 In., Inside Width 13 In., Lid Depth 1-7/8 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Skb #3I-2213-12BC