- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, 7-1/2, D, Blk/Lime, PR
Skechers
Athletic Work Shoes, 7-1/2, D, Blk/Lime, PR
Mfr # 77068 -BKLM SZ 7.5
Zoro # G1997917
Free Shipping & Returns
$101.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Dissipative No
- Metatarsal System No
- Upper Boot Material Leather/Fabric
- Max. Heat Rating 180 Degrees F
- Puncture Resistant Insole No
Customers Also Purchased
- Brand Skechers
-
MFR #
77068 -BKLM SZ 7.5
-
Zoro #
G1997917
- UPC # 889110473207
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Height | 3 in |
Size | 7 1/2 |
Heel Height | 3/4 in |
Footwear Size | 7 1/2 |
Width | M |
Size (PRINT) | 7 1/2 |
Overall Height | 3 in |
Details
Static Dissipative | No |
Metatarsal System | No |
Upper Boot Material | Leather/Fabric |
Max. Heat Rating | 180 Degrees F |
Puncture Resistant Insole | No |
Item | Athletic Shoe |
Footwear Shank Type | TPU |
Conductive | No |
Completely Non Metallic | No |
Outsole Material | Rubber |
Last Number or Name | 068 |
Wide Toe Cap | Yes |
Insulated | No |
Chemical Resisting Sole | Yes |
CSA Footwear Standard | Not Specified |
Mark II Slip Test Results- Dairy Tile Oily | 0.51 |
Non Metallic Upper | Yes |
Toe Shape | Round |
Non-Marking Sole | Yes |
Ninety Degree Heel | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.51 |
Midsole Material | EVA |
Insulation Weight | Not Applicable |
Manufacturers Suggested Sole Slip Rating | Good |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Footwear Style | Athletic Shoe |
Toe Type | Alloy |
Liner Material | Fabric, Mesh |
Chain Saw Cut Resistant | No |
Waterproof Type | None |
Oil Resisting Sole | Yes |
Metal Chip Resisting Sole | No |
Shank Material | TPU |
Gender | Men's |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Style Number | 77068 -BKLM |
Insole System | Memory Foam |
Footwear Closure Type | Lace Up |
Predominant Footwear Color | Black |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
Metatarsal Guard | No |
Footwear Sole Pattern | Herringbone |
Color | Black/Lime |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Upper Material Description | Leather/Synthetic Overlays |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Waterproof | No |
Removable Insole | Yes |
Insulation Type | None |
Electrical Hazard Rated | Yes |
Footwear Construction Type | Cemented |
Upper Material | Fabric, Leather |
Safety Criteria | Alloy Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap |
Upper Color | Black, Green |
Heel Style | Flat Heel |
Non-Marking Upper | Yes |
Heat Resistant | No |
Slip Resistant | Yes |
Standards | ASTM F2412, ASTM F2413-2011 |
Metatarsal Guard Style | None |
Series | 77068 BKLM |
Style Family | Athletic Shoe |
Heel Definition | Flat Heel |
Insulation Technology | Not Applicable |
Construction | Cemented |
Slip-Resistance Value - Mark II - Wet | 0.75 |
Toe Cap Material | Alloy |
Slip-Resistance Value - Mark II - Dry | 0.91 |
Insole Material | Foam |
Slip-Resistance Value - Mark II - Oily | 0.51 |
CSA Standards Met | Not Applicable |
Closure | Lace Up |
Maximum Heat Rating | 180 Degrees F |
Slip-Resistance Value - Mark II - Oily/Wet | 0.51 |
Metatarsal Guard System | Not Applicable |
Liner Material (PRINT) | Fabric, Mesh |
Insulation Weight (PRINT) | Not Applicable |
Midsole Material (PRINT) | EVA |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Maximum Heat Rating (PRINT) | 180 Degrees F |
Upper Material (PRINT) | Fabric, Leather |
Puncture-Resistant Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Insole Material (PRINT) | Foam |
Metatarsal Guard (PRINT) | No |
Gender (PRINT) | Men's |
Metal Chip-Resisting Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | TPU |
All-Leather Upper | No |
Metal Chip-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Lime, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Explore More Products
- SKECHERS Athletic Shoe, 10, M, Black, Alloy, PR, Midsole Material: EVA 108009 BKPR SIZE 10
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P 76553EW BKPK SZ 7.5
- SKECHERS Athletic Work Shoes, 9, M, Black, Mens, PR 77055 BKCC SIZE 9
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR 76553 - BKBL SZ 6
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR 76553 - BKBL SZ 10
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR 76553 - BKBL SZ 6.5
- SKECHERS Slip-On Shoes, 9, D, Men, Slip On, Black, PR 77066 -BLK SZ 9
- SKECHERS Athletic Work Shoes, 10, D, Blk/Charcl, PR 77068 -BKCC SZ 10
- SKECHERS Athletic Work Shoes, 7-1/2, W, Black, PR 77055W BKCC SIZE 7.5
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray RB4040
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10M, Slip On, Black, PR N1631 SZ: 10M
- Skechers Steel Toe Shoes