- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, 11-1/2, D, Blk/Lime, PR
Skechers
Athletic Work Shoes, 11-1/2, D, Blk/Lime, PR
Mfr # 77068 -BKLM SZ 11.5
Zoro # G2273875
Free Shipping & Returns
$104.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Heat Rating 180 Degrees F
- Ninety Degree Heel No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Mark II Slip Test Results- Dairy Tile Oily 0.51
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Customers Also Purchased
- Brand Skechers
-
MFR #
77068 -BKLM SZ 11.5
-
Zoro #
G2273875
- UPC # 889110473283
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Height | 3 in |
Footwear Width | Medium |
Size | 11 1/2 |
Footwear Size | 11 1/2 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 11 1/2 |
Details
Max. Heat Rating | 180 Degrees F |
Ninety Degree Heel | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | 0.51 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Chemical Resisting Sole | Yes |
Wide Toe Cap | Yes |
Insole System | Memory Foam |
Footwear Closure Type | Lace Up |
Item | Athletic Shoe |
Footwear Shank Type | TPU |
Predominant Footwear Color | Black |
Gender | Men's |
Footwear Style | Athletic Shoe |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Removable Insole | Yes |
Toe Type | Alloy |
Metatarsal Guard | No |
Non-Marking Sole | Yes |
Waterproof | No |
Completely Non Metallic | No |
Liner Material | Fabric, Mesh |
Non Metallic Upper | Yes |
Waterproof Type | None |
Upper Boot Material | Leather/Fabric |
Outsole Material | Rubber |
Insulated | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Insulation Weight | Not Applicable |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.51 |
Footwear Sole Pattern | Herringbone |
Metatarsal System | No |
Color | Black/Lime |
Puncture Resistant Insole | No |
Last Number or Name | 068 |
Style Number | 77068 -BKLM |
CSA Footwear Standard | Not Specified |
Oil Resisting Sole | Yes |
Toe Shape | Round |
Conductive | No |
Shank Material | TPU |
Chain Saw Cut Resistant | No |
Midsole Material | EVA |
Metal Chip Resisting Sole | No |
Static Dissipative | No |
Insulation Type | None |
Upper Material Description | Leather/Synthetic Overlays |
Manufacturers Suggested Sole Slip Rating | Good |
Footwear Construction Type | Cemented |
Electrical Hazard Rated | Yes |
Upper Material | Fabric, Leather |
Safety Criteria | Alloy Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap |
Slip Resistant | Yes |
Series | 77068 BKLM |
Heat Resistant | No |
Upper Color | Black, Green |
Metatarsal Guard Style | None |
Standards | ASTM F2412, ASTM F2413-2011 |
Heel Style | Flat Heel |
Non-Marking Upper | Yes |
Metatarsal Guard System | Not Applicable |
Maximum Heat Rating | 180 Degrees F |
Slip-Resistance Value - Mark II - Wet | 0.75 |
Insulation Technology | Not Applicable |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Oily/Wet | 0.51 |
CSA Standards Met | Not Applicable |
Construction | Cemented |
Style Family | Athletic Shoe |
Insole Material | Foam |
Heel Definition | Flat Heel |
Toe Cap Material | Alloy |
Slip-Resistance Value - Mark II - Dry | 0.91 |
Slip-Resistance Value - Mark II - Oily | 0.51 |
Puncture-Resistant Sole (PRINT) | No |
Maximum Heat Rating (PRINT) | 180 Degrees F |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Shank Material (PRINT) | TPU |
Liner Material (PRINT) | Fabric, Mesh |
Midsole Material (PRINT) | EVA |
Upper Material (PRINT) | Fabric, Leather |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | No |
Insole Material (PRINT) | Foam |
Gender (PRINT) | Men's |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Rubber |
All-Leather Upper | No |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Lime, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR 76553 - BKBL SZ 5.5
- SKECHERS Athletic Work Shoes, 9-1/2, M, Black, PR 77055 BKCC SIZE 9.5
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR 77055W BKCC SIZE 11
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR 76601 BKGY SIZE 8.5
- SKECHERS Athletic Shoe, M, 8, Black, PR 108009 BKPR SIZE 8
- SKECHERS Athletic Work Shoes, 8-1/2, D, Blk/Lime, PR 77068 -BKLM SZ 8.5
- SKECHERS Athletic Work Shoes, 12, D, Blk/Charcl, PR 77068 -BKCC SZ 12
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR 108009 BKPR SIZE 5.5
- SKECHERS Athletic Work Shoes, 9, D, Men, Blk/Lime, PR 77068 -BKLM SZ 9
- KEEN Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- REEBOK Work Shoes, 9, M, Black, Composite, Women's, PR RB041
- Skechers Steel Toe Shoes