customer-service Help
Skechers

Athletic Work Shoes, 11, D, Blk/Charcl, PR

Skechers Athletic Work Shoes, 11, D, Blk/Charcl, PR 77068 -BKCC SZ 11
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $98.43

Skechers #77068 -BKCC SZ 11 Specifications

  • Metatarsal System: No
  • CSA Footwear Standard: Not Specified
  • Last Number or Name: 068
  • Puncture Resistant Insole: No
  • Mark II Slip Test Results- Dairy Tile Oily: 0.51
  • Size: 11
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Liner Material: Tricot and Mesh
  • Footwear Construction Type: Cemented
  • Ninety Degree Heel: No
  • Toe Shape: Round
  • Item: Work Shoe
  • Max. Heat Rating: 180 Degrees F
  • Waterproof Type: None
  • Chemical Resisting Sole: Yes
  • Insole System: Memory Foam
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Outsole Material: Rubber
  • Midsole Material: Molded EVA
  • Upper Boot Material: Leather/Fabric
  • Upper Material Description: Leather/Synthetic Overlays
  • Style Number: 77068-BKCC
  • Predominant Footwear Color: Black
  • Heel Height: 3/4 in
  • Footwear Closure Type: Lace Up
  • Removable Insole: Yes
  • Metatarsal Guard: No
  • Wide Toe Cap: Yes
  • Mark II Slip Test Results- Dairy Tile Dry: 0.91
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Conductive: No
  • Color: Black/Charcoal
  • Oil Resisting Sole: Yes
  • Manufacturers Suggested Sole Slip Rating: Good
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Height: 3 in
  • Footwear Shank Type: TPU
  • Footwear Sole Pattern: Herringbone
  • Waterproof: No
  • Footwear Style: Athletic Shoe
  • Insulated: No
  • Non-Marking Sole: Yes
  • Insulation Type: None
  • Metal Chip Resisting Sole: No
  • Static Dissipative: No
  • Non Metallic Upper: Yes
  • Completely Non Metallic: No
  • Chain Saw Cut Resistant: No
  • Gender: Men's
  • Electrical Hazard Rated: Yes
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.51
  • Mark II Slip Test Results- Dairy Tile Wet: 0.75
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Insulation Weight: None
  • Footwear Width: Medium
  • Shank Material: TPU
  • Toe Type: Alloy
  • Upper Material: Leather
  • Safety Criteria: Alloy Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
  • Heat Resistant: No
  • Standards: ASTM F2412, ASTM F2413-2011
  • Metatarsal Guard Style: None
  • Non-Marking Upper: Yes
  • Heel Style: Flat Heel
  • Series: 77068 BKCC
  • Upper Color: Black, Gray
  • Slip Resistant: Yes
  • Country of Origin (subject to change): China

Description

Work Shoe, Toe Type Alloy, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width Medium, Waterproof No, Lace Up, Height 3 in, Black/Charcoal, Liner Material Tricot and Mesh, Shank Material TPU, Midsole Material Molded EVA, Outsole Material Rubber, Footwear Sole Pattern Herringbone, 1 Pair

Reviews of Skechers #77068 -BKCC SZ 11