Skip to Main Content
customer-service Help
Skechers

Athletic Work Shoes, 8-1/2, M, Black, PR

Skechers Athletic Work Shoes, 8-1/2, M, Black, PR 77055 BKCC SIZE 8.5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.06
  • Outsole Material: Rubber
  • Heel Height: Less Than 1/2 in
  • Footwear Style: Athletic Shoe
See full product details
This item ships free.
Total: $83.06

Skechers #77055 BKCC SIZE 8.5 Specifications

  • Outsole Material: Rubber
  • Heel Height: Less Than 1/2 in
  • Footwear Style: Athletic Shoe
  • Insulation Type: None
  • CSA Footwear Standard: Not Specified
  • Size: 8 1/2
  • Insulation Weight: None
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Shank Material: Wood
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Toe Type: Steel
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Non Metallic Upper: No
  • Footwear Shank Type: Wood
  • Footwear Sole Pattern: Exclusive Design
  • For Outdoor Traction: No
  • Wide Toe Cap: Yes
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Insulated: No
  • Manufacturers Suggested Sole Slip Rating: Better
  • Upper Boot Material: Man Made
  • Waterproof: No
  • Chain Saw Cut Resistant: No
  • Footwear Construction Type: Cemented
  • Upper Material Description: Leather/Mesh
  • Footwear Closure Type: Lace Up
  • Completely Non Metallic: No
  • Style Number: 77055W BKCC
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Waterproof Type: None
  • Puncture Resistant Insole: No
  • Item: Work Shoe
  • Oil Resisting Sole: Yes
  • Removable Insole: Yes
  • Conductive: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Midsole Material: Molded EVA
  • Metatarsal System: No
  • Metal Chip Resisting Sole: No
  • Gender: Men's
  • Chemical Resisting Sole: Yes
  • Max. Heat Rating: 275 Degrees F
  • Electrical Hazard Rated: Yes
  • Footwear Width: M
  • Liner Material: Nylon Mesh
  • Standards: ASTM F2413-11 I/75 C/75 EH
  • Predominant Footwear Color: Black
  • Insole System: Removable Polyurethane Cushion
  • Color: Black/Charcoal
  • Mark II Slip Test Results- Dairy Tile Dry: Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet: Not Tested
  • Height: 4 in
  • Ninety Degree Heel: No
  • Metatarsal Guard: No
  • Toe Shape: Round
  • Non-Marking Sole: Yes
  • Last Number or Name: Strobel
  • Static Dissipative: No
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height 4 in, Black/Charcoal, Liner Material Nylon Mesh, Shank Material Wood, Midsole Material Molded EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair

Reviews of Skechers #77055 BKCC SIZE 8.5