Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 10-1/2, Mens, Brown/Black, EW, PR

  • Zoro #: G0096750
  • Mfr #: 77027BRBK SZ: 10.5EW

$80.75

  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.53
  • Footwear Sole Pattern: Exclusive Design
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Skechers #77027BRBK SZ: 10.5EW Specifications

  • Zoro #: G0096750
  • Mfr #: 77027BRBK SZ: 10.5EW
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.53 Footwear Sole Pattern: Exclusive Design
Satra Slip Test Results- Dairy Tile Oily: Not Tested Insulated: No
Footwear Shank Type: TPU Waterproof: No
Electrical Hazard Rated: Yes Non-Marking Sole: Yes
Item: Boots Metatarsal Guard: No
Ninety Degree Heel: No Upper Boot Material: Leather/Mesh
Size: 10-1/2 Static Dissipative: No
Oil Resisting Sole: Yes Standards: Osha
Mark II Slip Test Results- Dairy Tile Dry: 0.85 Wide Toe Cap: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Heel Height: Less Than 1/2"
Insole System: Memory Foam Shank Material: PVC
Toe Type: Composite Liner Material: Mesh
Color: Brown Max. Heat Rating: Not Rated
Conductive: No Style Number: 77027
Metal Chip Resisting Sole: No Predominant Footwear Color: Brown
Footwear Closure Type: Lace Up Chain Saw Cut Resistant: No
Last Number or Name: Canopy Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Chemical Resisting Sole: Yes Gender: Men's
Mark II Slip Test Results- Dairy Tile Wet: 0.53 Height: 5"
Mark II Slip Test Results- Dairy Tile Oily: 0.52 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: Eva Outsole Material: Nitrile Rubber
CSA Footwear Standard: Not Specified Completely Non Metallic: Yes
Removable Insole: Yes Footwear Width: EW
Manufacturers Suggested Sole Slip Rating: Better Puncture Resistant Insole: No
Footwear Construction Type: Goodyear(TM) Welt Footwear Style: Athletic High
ASTM Footwear Class: F2413-11 I/75 C/75 EH Toe Shape: Round
Upper Material Description: Leather Non Metallic Upper: Yes
Metatarsal System: No Waterproof Type: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of boots from Skechers provide comfort, protection, and support. These boots feature a composite-toe and a exclusive design sole pattern. They come in a brown/black color, are size 10-1/2 and 5\ tall. Standards include: OSHA."

Reviews of Skechers #77027BRBK SZ: 10.5EW