Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 12, Mens, Brown/Black, EW, PR

  • Zoro #: G0096796
  • Mfr #: 77027BRBK SZ: 12EW

$80.00

  • Footwear Shank Type: TPU
  • Max. Heat Rating: Not Rated
  • Removable Insole: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Skechers #77027BRBK SZ: 12EW Specifications

  • Zoro #: G0096796
  • Mfr #: 77027BRBK SZ: 12EW
Footwear Shank Type: TPU Max. Heat Rating: Not Rated
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.53
Chemical Resisting Sole: Yes Completely Non Metallic: Yes
Standards: Osha Footwear Width: EW
Oil Resisting Sole: Yes Manufacturers Suggested Sole Slip Rating: Better
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Wet: 0.53
Metatarsal System: No Liner Material: Mesh
Upper Material Description: Leather Satra Slip Test Results- Dairy Tile Wet: Not Tested
Predominant Footwear Color: Brown Insulated: No
Metal Chip Resisting Sole: No Toe Type: Composite
Item: Boots Non Metallic Upper: Yes
Puncture Resistant Insole: No Shank Material: PVC
Size: 12 Electrical Hazard Rated: Yes
Last Number or Name: Canopy Non-Marking Sole: Yes
Chain Saw Cut Resistant: No Waterproof Type: None
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Boot Material: Leather/Mesh
Style Number: 77027 Footwear Style: Athletic High
Gender: Men's Mark II Slip Test Results- Dairy Tile Oily: 0.52
Footwear Closure Type: Lace Up Metatarsal Guard: No
Footwear Sole Pattern: Exclusive Design Outsole Material: Nitrile Rubber
Heel Height: Less Than 1/2" Toe Shape: Round
Waterproof: No Midsole Material: Eva
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Color: Brown
Insole System: Memory Foam CSA Footwear Standard: Not Specified
Ninety Degree Heel: No ASTM Footwear Class: F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry: 0.85 Footwear Construction Type: Goodyear(TM) Welt
Wide Toe Cap: Yes Height: 5"
Conductive: No Static Dissipative: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of boots from Skechers combines comfort and protection so your feet will feel supported even in the most hazardous work environments. These boots feature a composite-toe and a exclusive design sole pattern. They come in a brown/black color, are size 12 and 5\ tall. Standards include: OSHA."

Reviews of Skechers #77027BRBK SZ: 12EW