Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 14, Mens, Brown/Black, EW, PR

  • Zoro #: G0096735
  • Mfr #: 77027BRBK SZ: 14EW

$80.00

  • Chain Saw Cut Resistant: No
  • Insole System: Memory Foam
  • Waterproof Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Skechers #77027BRBK SZ: 14EW Specifications

  • Zoro #: G0096735
  • Mfr #: 77027BRBK SZ: 14EW
Chain Saw Cut Resistant: No Insole System: Memory Foam
Waterproof Type: None Footwear Shank Type: TPU
Chemical Resisting Sole: Yes Heel Height: Less Than 1/2"
Metal Chip Resisting Sole: No Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.53
ASTM Footwear Class: F2413-11 I/75 C/75 EH Metatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Wet: 0.53 Liner Material: Mesh
Toe Shape: Round Non Metallic Upper: Yes
Wide Toe Cap: Yes Non-Marking Sole: Yes
Footwear Construction Type: Goodyear(TM) Welt Footwear Style: Athletic High
Electrical Hazard Rated: Yes Footwear Width: EW
Height: 5" Item: Boots
Standards: Osha Ninety Degree Heel: No
Conductive: No Style Number: 77027
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Upper Boot Material: Leather/Mesh
Toe Type: Composite Metatarsal System: No
Size: 14 Waterproof: No
Mark II Slip Test Results- Dairy Tile Oily: 0.52 Oil Resisting Sole: Yes
Completely Non Metallic: Yes Insulated: No
Removable Insole: Yes Upper Material Description: Leather
Shank Material: PVC CSA Footwear Standard: Not Specified
Mark II Slip Test Results- Dairy Tile Dry: 0.85 Predominant Footwear Color: Brown
Manufacturers Suggested Sole Slip Rating: Better Gender: Men's
Max. Heat Rating: Not Rated Color: Brown
Satra Slip Test Results- Dairy Tile Oily: Not Tested Static Dissipative: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Last Number or Name: Canopy
Footwear Sole Pattern: Exclusive Design Midsole Material: Eva
Footwear Closure Type: Lace Up Outsole Material: Nitrile Rubber
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of boots from Skechers is the ideal solution for protective footwear. These boots feature a composite-toe and a exclusive design sole pattern. They come in a brown/black color, are size 14 and 5\ tall. Standards include: OSHA."

Reviews of Skechers #77027BRBK SZ: 14EW