- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Boots, 7-1/2, Mens, Brown/Black, EW, PR
Shop Alternate Products
This Product is Discontinued
Skechers
Boots, 7-1/2, Mens, Brown/Black, EW, PR (Discontinued)
Mfr # 77027BRBK SZ: 7.5EW
Zoro # G0096805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Brown
- Size 7 1/2
- Footwear Width EW
Customers Also Purchased
- Brand Skechers
-
MFR #
77027BRBK SZ: 7.5EW
-
Zoro #
G0096805
- UPC # 888222365967
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | EW |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 1/2 |
Width | XW |
Overall Height | 5 in |
Size (PRINT) | 7 1/2 |
Details
Item | Athletic Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Black/Brown |
Waterproof | No |
Footwear Sole Pattern | Exclusive Design |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Metatarsal Guard | No |
Footwear Construction Type | Goodyear(TM) Welt |
Wide Toe Cap | Yes |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Completely Non Metallic | Yes |
Chain Saw Cut Resistant | No |
Removable Insole | Yes |
Toe Shape | Round |
Mark II Slip Test Results- Dairy Tile Oily | 0.52 |
Mark II Slip Test Results- Dairy Tile Dry | 0.85 |
Waterproof Type | None |
Upper Material Description | Leather |
Upper Boot Material | Leather/Mesh |
Last Number or Name | Canopy |
CSA Footwear Standard | Not Specified |
Metatarsal System | No |
Style Number | 77027-BRBK |
Footwear Style | Athletic Shoe |
Chemical Resisting Sole | Yes |
Non-Marking Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.53 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Manufacturers Suggested Sole Slip Rating | Good |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.53 |
Conductive | No |
Non Metallic Upper | Yes |
Puncture Resistant Insole | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Shank Material | PVC |
Ninety Degree Heel | No |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Max. Heat Rating | Not Rated |
Insole System | Memory Foam |
Footwear Shank Type | TPU |
Metal Chip Resisting Sole | No |
Liner Material | Mesh |
Standards | ASTM F2412-2011 |
Electrical Hazard Rated | Yes |
Predominant Footwear Color | Brown |
Static Dissipative | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Closure Type | Lace Up |
Insulated | No |
Safety Criteria | Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap |
Non-Marking Upper | Yes |
Upper Color | Black, Brown |
Slip Resistant | Yes |
Heat Resistant | No |
Heel Style | Flat Heel |
Series | 77027 |
Upper Material | Leather, Mesh |
Metatarsal Guard Style | None |
Insulation Weight | Not Applicable |
Insole Material | Foam |
Slip-Resistance Value - Mark II - Dry | 0.85 |
Toe Cap Material | Composite |
Metatarsal Guard System | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 0.53 |
Slip-Resistance Value - Mark II - Oily/Wet | 0.53 |
Closure | Lace Up |
CSA Standards Met | Not Applicable |
Maximum Heat Rating | Not Rated |
Slip-Resistance Value - Mark II - Oily | 0.52 |
Style Family | Athletic Shoe |
Construction | Welted |
Insulation Technology | Not Applicable |
Heel Definition | Flat Heel |
Gender (PRINT) | Men's |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | PVC |
Maximum Heat Rating (PRINT) | Not Rated |
Midsole Material (PRINT) | EVA |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Liner Material (PRINT) | Mesh |
Insole Material (PRINT) | Foam |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Chemical-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole (PRINT) | No |
Upper Material (PRINT) | Leather, Mesh |
All-Leather Upper | No |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Good |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No