Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 8-1/2, Mens, Brown/Black, EW, PR

  • Zoro #: G0096708
  • Mfr #: 77027BRBK SZ: 8.5EW

$80.00

  • Electrical Hazard Rated: Yes
  • Wide Toe Cap: Yes
  • Shank Material: PVC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Skechers #77027BRBK SZ: 8.5EW Specifications

  • Zoro #: G0096708
  • Mfr #: 77027BRBK SZ: 8.5EW
Electrical Hazard Rated: Yes Wide Toe Cap: Yes
Shank Material: PVC Height: 5"
Footwear Width: EW Upper Boot Material: Leather/Mesh
CSA Footwear Standard: Not Specified Last Number or Name: Canopy
Footwear Closure Type: Lace Up Toe Shape: Round
Footwear Style: Athletic High Waterproof: No
Non Metallic Upper: Yes Color: Brown
Footwear Sole Pattern: Exclusive Design Non-Marking Sole: Yes
Completely Non Metallic: Yes Outsole Material: Nitrile Rubber
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Standards: Osha
Style Number: 77027 Conductive: No
Chain Saw Cut Resistant: No Upper Material Description: Leather
Satra Slip Test Results- Dairy Tile Dry: Not Tested Item: Boots
Heel Height: Less Than 1/2" Mark II Slip Test Results- Dairy Tile Oily Wet: 0.53
Waterproof Type: None Predominant Footwear Color: Brown
Puncture Resistant Insole: No Gender: Men's
Metatarsal System: No Size: 8-1/2
Static Dissipative: No Removable Insole: Yes
Footwear Construction Type: Goodyear(TM) Welt Manufacturers Suggested Sole Slip Rating: Better
Satra Slip Test Results- Dairy Tile Oily: Not Tested Metal Chip Resisting Sole: No
Footwear Shank Type: TPU Insole System: Memory Foam
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Dry: 0.85
Mark II Slip Test Results- Dairy Tile Wet: 0.53 Liner Material: Mesh
Midsole Material: Eva Chemical Resisting Sole: Yes
Insulated: No Mark II Slip Test Results- Dairy Tile Oily: 0.52
Toe Type: Composite Satra Slip Test Results- Dairy Tile Wet: Not Tested
Oil Resisting Sole: Yes Metatarsal Guard: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH Max. Heat Rating: Not Rated
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This protective pair of boots from Skechers has been engineered for durability and comfort. These boots feature a composite-toe and a exclusive design sole pattern. They come in a brown/black color, are size 8-1/2 and 5\ tall. Standards include: OSHA."

Reviews of Skechers #77027BRBK SZ: 8.5EW