Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 9, Mens, Brown/Black, EW, PR

  • Zoro #: G0096811
  • Mfr #: 77027BRBK SZ: 9EW

$80.00

  • Non Metallic Upper: Yes
  • Mark II Slip Test Results- Dairy Tile Wet: 0.53
  • Static Dissipative: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Skechers #77027BRBK SZ: 9EW Specifications

  • Zoro #: G0096811
  • Mfr #: 77027BRBK SZ: 9EW
Non Metallic Upper: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.53
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Oily: 0.52
Completely Non Metallic: Yes Footwear Shank Type: TPU
Waterproof: No Chemical Resisting Sole: Yes
Footwear Style: Athletic High Color: Brown
Liner Material: Mesh Outsole Material: Nitrile Rubber
Manufacturers Suggested Sole Slip Rating: Better Heel Height: Less Than 1/2"
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.53 Item: Boots
Footwear Construction Type: Goodyear(TM) Welt Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Dry: 0.85 Toe Shape: Round
Upper Boot Material: Leather/Mesh Non-Marking Sole: Yes
Footwear Closure Type: Lace Up Height: 5"
Satra Slip Test Results- Dairy Tile Wet: Not Tested Removable Insole: Yes
Insole System: Memory Foam Footwear Width: EW
Ninety Degree Heel: No Midsole Material: Eva
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Oily: Not Tested
Gender: Men's Max. Heat Rating: Not Rated
Metal Chip Resisting Sole: No Predominant Footwear Color: Brown
Satra Slip Test Results- Dairy Tile Dry: Not Tested Style Number: 77027
Waterproof Type: None Shank Material: PVC
Size: 9 Insulated: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Conductive: No
Last Number or Name: Canopy ASTM Footwear Class: F2413-11 I/75 C/75 EH
Wide Toe Cap: Yes Standards: Osha
Footwear Sole Pattern: Exclusive Design Metatarsal System: No
Electrical Hazard Rated: Yes Oil Resisting Sole: Yes
Chain Saw Cut Resistant: No Toe Type: Composite
Metatarsal Guard: No Puncture Resistant Insole: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of comfortable boots from Skechers helps protect feet from outside elements and is comfortable enough for a long day's work. These boots feature a composite-toe and a exclusive design sole pattern. They come in a brown/black color, are size 9 and 5\ tall. Standards include: OSHA."

Reviews of Skechers #77027BRBK SZ: 9EW