Skechers
Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10 1/2 M, 77144 BRN
Mfr # 77144 BRN SIZE 10.5
Zoro # G6876541
product price: $52.99
/prFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
- Style Number 77144 BRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Skechers
- MFR # 77144 BRN SIZE 10.5
- Zoro # G6876541
- UPC # 191665591658
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number 77144 BRN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Caulk Gun, 20.2 oz. (66312)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- ANSELL Cut-Resistant Coated Gloves, A4 Cut Level, 13 ga, Black/Gray, 6 (11-738)
- NAUTILUS SAFETY FOOTWEAR Men's Aluminum Toe Mid Work Shoe, Black, Olive, 12 Medium, N1463 (N1463-12M)
- SKECHERS Men's Composite Toe Athletic Shoe, Black/Gray, 9 W, 200134 (196311585623)
- SKECHERS Men's Composite Toe Athletic Shoe, Black/Red, 11 W, 200206 (200206W BKRD Size 11)
- SKECHERS Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2 W, 77144 BRN (77144W BRN SIZE 11.5)
- SKECHERS Men's Athletic Shoe, Black/Red, 10 1/2 200206 (200206 BKRD Size 10.5)
- SKECHERS Men's Composite Toe Athletic Shoe, Black/Gray, 10 M, 200134 (196311079283)
- SKECHERS Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10 W, 77144 BRN (77144W BRN SIZE 10)
- DANNER Men's 8 in Alloy Toe 8-Inch Work Boot, Black, 9 EE, 17311 (17311-9EE)
- AVENGER SAFETY FOOTWEAR Women's Aluminum Toe High-Top Athletic Work Shoe, Black, White, 6.5 Wide, A350 (A350-6.5W)