Skip to Main Content
customer-service Help
Skechers

Slip-On Shoes, 11-1/2, D, Men, Black, PR

Skechers Slip-On Shoes, 11-1/2, D, Men, Black, PR 77066 -BLK SZ 11.5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.00
  • Footwear Closure Type: Slip On
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Insulated: No
See full product details
Orders over $75 ship free.
Total: $72.00

Skechers #77066 -BLK SZ 11.5 Specifications

  • Footwear Closure Type: Slip On
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Insulated: No
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Footwear Construction Type: Cemented
  • Toe Type: Steel
  • Conductive: No
  • Mark II Slip Test Results- Dairy Tile Wet: 0.79
  • Last Number or Name: 066
  • Static Dissipative: No
  • Footwear Width: Medium
  • Height: 3 1/4 in
  • Completely Non Metallic: No
  • Manufacturers Suggested Sole Slip Rating: Good
  • Ninety Degree Heel: No
  • Insole System: Gel-Infused Memory Foam
  • Chemical Resisting Sole: Yes
  • Item: Work Shoe
  • Shank Material: TPU
  • Footwear Sole Pattern: Exclusive Design
  • CSA Footwear Standard: Not Specified
  • Mark II Slip Test Results- Dairy Tile Dry: 0.89
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Toe Shape: Round
  • Metatarsal System: No
  • Insulation Weight: None
  • Midsole Material: Molded EVA
  • Removable Insole: Yes
  • Predominant Footwear Color: Black
  • Style Number: 77066-BLK
  • Chain Saw Cut Resistant: No
  • Color: Black
  • Waterproof Type: None
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Waterproof: No
  • Non-Marking Sole: Yes
  • Outsole Material: Rubber
  • Footwear Shank Type: TPU
  • Upper Boot Material: All Leather
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.59
  • Non Metallic Upper: Yes
  • Oil Resisting Sole: Yes
  • Max. Heat Rating: 180 Degrees F
  • Heel Height: 3/4 in
  • Liner Material: Tricot and Mesh
  • Footwear Style: Loafer Shoe
  • Size: 11 1/2
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Puncture Resistant Insole: No
  • Gender: Men's
  • Metatarsal Guard: No
  • Metal Chip Resisting Sole: No
  • Electrical Hazard Rated: Yes
  • Upper Material Description: Leather
  • Insulation Type: None
  • Wide Toe Cap: Yes
  • Mark II Slip Test Results- Dairy Tile Oily: 0.62
  • Safety Criteria: Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
  • Standards: ASTM F2412-2011
  • Series: 77066 BLK
  • Upper Material: Leather
  • Non-Marking Upper: Yes
  • Heat Resistant: No
  • Metatarsal Guard Style: None
  • Upper Color: Black
  • Heel Style: Flat Heel
  • Slip Resistant: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width Medium, Waterproof No, Slip On, Height 3 1/4 in, Black, Liner Material Tricot and Mesh, Shank Material TPU, Midsole Material Molded EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair

Reviews of Skechers #77066 -BLK SZ 11.5