Skechers
Slip-On Shoes, 13, D, Men, Slip On, Black, PR
- Zoro #: G2273741
- Mfr #: 77066 -BLK SZ 13
Hover or click to zoom Tap to zoom
Key Features
- Non-Marking Sole: Yes
- Chemical Resisting Sole: Yes
- Insulation Type: None
- Metal Chip Resisting Sole: No
- Outsole Material: Rubber
- Max. Heat Rating: 180 Degrees F
- Conductive: No
- Electrical Hazard Rated: Yes
$105.00
Subtotal: $105.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Skechers
- MFR #77066 -BLK SZ 13
- Zoro #G2273741
- Country of OriginChina
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Height | 3 1/4 in |
Footwear Width | Medium |
Heel Height | 3/4 in |
Footwear Size | 13 |
Details
Non-Marking Sole | Yes |
Chemical Resisting Sole | Yes |
Insulation Type | None |
Metal Chip Resisting Sole | No |
Outsole Material | Rubber |
Max. Heat Rating | 180 Degrees F |
Conductive | No |
Electrical Hazard Rated | Yes |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
CSA Footwear Standard | Not Specified |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.59 |
Metatarsal Guard | No |
Item | Work Shoe |
Insulated | No |
Completely Non Metallic | No |
Midsole Material | Molded EVA |
Insole System | Gel-Infused Memory Foam |
Toe Type | Steel |
Description
Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width Medium, Waterproof No, Slip On, Height 3 1/4 in, Black, Liner Material Tricot and Mesh, Shank Material TPU, Midsole Material Molded EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair
Reviews of Skechers #77066 -BLK SZ 13
Explore more
- SKECHERS Slip-On Shoes, 11-1/2, D, Men, Black, PR 77066 -BLK SZ 11.5
- SKECHERS Slip-On Shoes, 10-1/2, D, Men, Black, PR 77066 -BLK SZ 10.5
- SKECHERS Slip-On Shoes, 7, D, Men, Slip On, Black, PR 77066 -BLK SZ 7
- SKECHERS Athletic Wrk Shoe, 11-1/2, D, Blk/Charcl, PR 77068 -BKCC SZ 11.5
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR 76553 BKPK SZ 8
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR 76553-BKBL SZ 5
- SKECHERS Athletic Work Shoes, 7, W, Black, Mens, PR 77055W BKCC SIZE 7
- SKECHERS Athletic Work Shoes, 7, M, Black, Mens, PR 77055 BKCC SIZE 7
- SKECHERS Athletic Work Shoes, 7-1/2, M, Black, PR 77055 BKCC SIZE 7.5
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8.5W, Brn, PR 86509
- FLORSHEIM Work Shoes, 11-1/2 Size, Blk, Alloy, Mens, PR FE2020
- Skechers Steel Toe Shoes