- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Work Boots, 16 Size, D Footwear W, Black, PR
Skechers
Work Boots, 16 Size, D Footwear W, Black, PR
Mfr # 77040 -BLK 16D
Zoro # G6628419
$56.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Wide Toe Cap
- Footwear Style Athletic Shoe
- Footwear Sole Pattern Herringbone
- Toe Type Plain
- Insulated No
Customers Also Purchased
- Brand Skechers
-
MFR #
77040 -BLK 16D
-
Zoro #
G6628419
- UPC # 888222681838
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Width | W |
Size | 16 |
Footwear Width | Wide |
Heel Height | 3/4 in |
Height | 3 in |
Footwear Size | 16 |
Overall Height | 3 in |
Size (PRINT) | 16 |
Details
Item | Athletic Shoe |
Safety Criteria | Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Wide Toe Cap |
Footwear Style | Athletic Shoe |
Footwear Sole Pattern | Herringbone |
Toe Type | Plain |
Insulated | No |
Color | Black |
Predominant Footwear Color | Black |
Upper Color | Black |
Metatarsal Guard | No |
Manufacturers Suggested Sole Slip Rating | Good |
Waterproof | No |
Style Number | 77040 |
Gender | Men's |
Standards | ASTM F2892-11 |
Upper Material Description | Leather/Mesh |
Shank Material | TPU |
Footwear Shank Type | TPU |
Chain Saw Cut Resistant | No |
Insulation Weight | Not Applicable |
Last Number or Name | 77040 |
Mark II Slip Test Results- Dairy Tile Wet | 0.84 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Midsole Material | EVA |
Chemical Resisting Sole | No |
Insole System | Memory Foam |
Mark II Slip Test Results- Dairy Tile Dry | 0.90 |
Liner Material | Mesh |
Outsole Material | Rubber |
Electrical Hazard Rated | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Construction Type | Strobel/Cemented |
Toe Shape | Round |
Waterproof Type | None |
Upper Boot Material | Leather/Mesh |
Conductive | No |
Non-Marking Sole | Yes |
Insulation Type | None |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.50 |
Ninety Degree Heel | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.51 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Oil Resisting Sole | Yes |
Non Metallic Upper | Yes |
Completely Non Metallic | Yes |
Metal Chip Resisting Sole | No |
Wide Toe Cap | Yes |
Puncture Resistant Insole | No |
Static Dissipative | No |
Footwear Closure Type | Lace Up |
ASTM Footwear Class | F2413-05 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Max. Heat Rating | 155 Degrees F |
Removable Insole | Yes |
CSA Footwear Standard | Not Specified |
Upper Material | Leather, Mesh |
Series | 77040 |
Non-Marking Upper | Yes |
Metatarsal Guard Style | None |
Heat Resistant | No |
Slip Resistant | Yes |
Heel Style | Flat Heel |
CSA Standards Met | Not Applicable |
Construction | Cemented, Stitched |
Insulation Technology | Not Applicable |
Maximum Heat Rating | 155 Degrees F |
Heel Definition | Flat Heel |
Closure | Lace Up |
Toe Cap Material | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.5 |
Slip-Resistance Value - Mark II - Oily | 0.51 |
Style Family | Athletic Shoe |
Slip-Resistance Value - Mark II - Wet | 0.84 |
Insole Material | Foam |
Slip-Resistance Value - Mark II - Dry | 0.9 |
Puncture-Resistant Sole (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
ASTM Standards Met (PRINT) | Electrical Hazard (EH) |
Upper Material (PRINT) | Leather, Mesh |
Ninety-Degree Heel (PRINT) | No |
Midsole Material (PRINT) | EVA |
Maximum Heat Rating (PRINT) | 155 Degrees F |
Shank Material (PRINT) | TPU |
Oil-Resisting Sole (PRINT) | Yes |
Insole Material (PRINT) | Foam |
Insulation Weight (PRINT) | Not Applicable |
Liner Material (PRINT) | Mesh |
Metatarsal Guard (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
All-Leather Upper | No |
Ninety-Degree Heel | No |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
ASTM Standards Met | Electrical Hazard (EH) |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 77040
Explore More Products
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR 77040 -BLK 15
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR 77040 -BLK 16
- SKECHERS Athletic Shoes, 5, D, Black, Plain, PR 76551 -BLK 5
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR 77520 BLK SIZE 8H
- SKECHERS Athletic Shoes, 7 1/2, D, Black, Plain, PR 77040 -BLK 7.5
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR 77041 -BLK 9
- SKECHERS Athletic Shoe, M, 12, Black, PR 77520 BLK SIZE 12
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR 77046 -BLK 9
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR 77046 -BLK 9.5
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR 804-6444
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-6M, PR 8200-6M
- Skechers Foot Protection