Skf
Bearing, Dynamic Load 80000 lb.
Mfr # 23218 CCK/C3W33
Zoro # G9419934
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 3.5433 in
- Bore Dia. (mm) 90 mm
- Outside Dia. (In.) 6.2992 in
- Outside Dia. (mm) 160 mm
Explore More Products
- SKF SKF 22216 EK/C3 W33, Spherical Roller Bearings 22216 EK/C3 W33
- SKF SKF 24130 2CS5/VT143, Spherical Roller Bearings 24130 2CS5/VT143
- SKF SKF-22222 EC3 W33, Spherical Roller Brgs, 22222 EC3 W33 22222 EC3 W33
- SKF SKF-22209CCK, Spherical Roller Brgs, 22209CCK 22209CCK
- SKF SKF 22217K CCKW33, Spherical Roller Bearings 22217K CCKW33
- SKF SKF 22308 CY C3 NO W33, Spherical Roller Bearings 22308 CY C3 NO W33
- SKF SKF-22309 CY NO W33, Spherical Roller Brgs, 22309 CY NO W33 22309 CY NO W33
- SKF Spherical Roller Bearing, +420MM LSB 22256 C4 W33
- SKF Spherical Roller Bearing 22308 MC C3 NO W33
- RHP Spherical Roller Bearing 22210
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS 45GY19
- Skf Spherical Roller Bearings