Skf
Shaft Seal, 1-11/16 x 3-1/16 x 3/8", CRW1, NBR
- Zoro #: G9395906
- Mfr #: 17035
Hover or click to zoom Tap to zoom
$13.59
- Item: Rotary Shaft Seal
- Seal Type: Single Lip with Spring
- Inside Dia.: 1 11/16 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.59
Skf #17035 Specifications
- Zoro #: G9395906
- Mfr #: 17035
- Item: Rotary Shaft Seal
- Seal Type: Single Lip with Spring
- Inside Dia.: 1 11/16 in
- Outside Dia.: 3 1/16 in
- Width: 3/8 in
- Lip Material: Nitrile Rubber
- Design Code: CRW1
- Max. Pressure: 10 psi
- Country of Origin (subject to change): United States
Description
Rotary Shaft Seal, Seal Type Single Lip with Spring, Inside Dia. 1 11/16 in, Outside Dia. 3 1/16 in, Width 3/8 in, Nitrile Rubber Lip Material, Design Code CRW1, Max. Pressure 10 psi
Reviews of Skf #17035
Explore more
- SKF Shaft Seal, 1-7/16 x 2-1/2 x 5/16", CRW1, NBR 14383
- SKF FKM, single lip, Wave oil seal, Bore-Tite 60X85X8 CRW1 V
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRW1, Nitrile 22440
- SKF Manual Transmission Input Shaft Seal, 16521 16521
- SKF FKM, single lip, Wave oil seal, Bore-Tite 12X22X7 CRW1 V
- SKF FKM, single lip, Wave oil seal, Bore-Tite 42X62X8 CRW1 V
- DAYTON Shaft Adapter, O.D. 5/16 In., PK4 30D492
- DDS Shaft Seal, 25x52x05mm, TC, Nitrile Rubber Z255205TC
- Skf Motor Supplies