Skf
Shaft Seal, 1-1/16 x 1-3/4 x 1/4", CRW1, NBR
Mfr # 10653
Zoro # G2703191
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/16 in
- Outside Dia. 1 3/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Explore More Products
- SKF Shaft Seal, 2-1/2 x 4 x 3/8", CRWA1, Nitrile 25108
- SKF ACM, double lip, Wave oil seal, Bore-Tite 13929
- SKF NBR, single lip, Wave oil seal, Bore-Tite 27600
- SKF ACM, double lip, Wave oil seal, Bore-Tite 30056
- SKF Shaft Seal, 1-5/8 x 2-3/8 x 1/4", HM14, Nitrile 16095
- SKF NBR, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite 12609
- SKF Scotseal Plusxl Seal, 40129 40129
- SKF NBR, single lip, Wave oil seal, Bore-Tite 67510
- SKF Shaft Seal, 1-1/8 x 1-37/64 x 15/64", CRWA1 11086
- LISLE Bearing F/39000 40060
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 5/16", CRW1, NBR 17653
- Skf Engine Gaskets, Seals & O-Rings