Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile

SKF | Zoro #: G7537232 | Mfr #: 12458

$7.13 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Skf #12458 Specifications

Zoro #: G7537232 Manufacturer #: 12458
Seal Type: Dual Lip with Spring Design Code: CRWA1
Outside Dia.: 2" Item: Rotary Shaft Seal
Inside Dia.: 1-1/4" Width: 1/4"
Lip Material: Nitrile Rubber Country of Origin (subject to change): Mexico

Description

Rotary Shaft Seal, Seal Type Dual Lip with Spring, Inside Dia. 1-1/4 In., Outside Dia. 2 In., Width 1/4 In., Nitrile Rubber Lip Material, Design Code CRWA1, Max. Pressure 10 psi

Reviews of Skf #12458