Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft Seal, 1/2 x 1 x 1/4", CRWA1, Nitrile Rubber

SKF | Zoro #: G7454824 | Mfr #: 4985

$5.34 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Skf #4985 Specifications

Zoro #: G7454824 Manufacturer #: 4985
Seal Type: Dual Lip with Spring Design Code: CRWA1
Outside Dia.: 1" Item: Rotary Shaft Seal
Inside Dia.: 1/2" Width: 1/4"
Lip Material: Nitrile Rubber Country of Origin (subject to change): Mexico

Description

Skf Rotary Shaft Seal include characteristics like: Width: 1/4", Seal Type: Dual Lip with Spring, Lip Material: Nitrile Rubber.

Reviews of Skf #4985