Skf

Shaft Seal, 2-3/4 x 3-31/64 x 7/16", CRW1, NBR

Skf Shaft Seal,  2-3/4 x 3-31/64 x 7/16",  CRW1,  NBR 27251
Hover or click to zoom Tap to zoom
Key Features
  • Item: Rotary Shaft Seal
  • Seal Type: Single Lip with Spring
  • Inside Dia.: 2 3/4 in
  • Outside Dia.: 3 31/64 in
  • Width: 7/16 in
  • Lip Material: Nitrile Rubber
  • Design Code: CRW1
  • Max. Pressure: 10 psi
See full product details
$26.22

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Skf #27251 Specifications

  • Item: Rotary Shaft Seal
  • Seal Type: Single Lip with Spring
  • Inside Dia.: 2 3/4 in
  • Outside Dia.: 3 31/64 in
  • Width: 7/16 in
  • Lip Material: Nitrile Rubber
  • Design Code: CRW1
  • Max. Pressure: 10 psi
  • Country of Origin (subject to change): United States

Description

Rotary Shaft Seal, Seal Type Single Lip with Spring, Inside Dia. 2 3/4 in, Outside Dia. 3 31/64 in, Width 7/16 in, Nitrile Rubber Lip Material, Design Code CRW1, Max. Pressure 10 psi

Reviews of Skf #27251

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.