Skil
8" L x General Purpose Cutting Bi-metal
- Zoro #: G3580705
- Mfr #: 94101
Hover or click to zoom Tap to zoom
$5.22
Must order in multiples of 5
- Length: 8"
- Primary Saw Application: General Purpose
- Material: Bi-metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.10
Skil #94101 Specifications
- Zoro #: G3580705
- Mfr #: 94101
- Length: 8"
- Primary Saw Application: General Purpose
- Material: Bi-metal
- Item: 8In In UglyIn All Purpose Bi-Metal
- Package Quantity: 1
- Application: General Purpose
- Country of Origin (subject to change): Switzerland
Description
8In In UglyIn All Purpose Bi-Metal
Reviews of Skil #94101
Explore more
- SKIL RECP SAW BLD 6/12TPI 8""L 94101
- SKIL RECP SAW BLD SET 6PC 94103
- SKIL TPI General Purpose Reciprocating Saw Blade, 1PK 94103
- SKIL RECIPROCATING SAW 13AMP SPT44A-00
- SKIL 6" L x Metal Cutting Bi-metal 6In In UglyIn Metal / Fast Bi-Metal 94102
- SKIL RECIP BLADE 9"" 5TPI 94100
- MILWAUKEE 9" 5 TPI The Ax Sawzall Blade (5 Pk) 48-00-5026
- IRWIN TOOLS Metal Cutting Reciprocating Bi-Metal Blade, 8", 18 TPI 372818
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) DWA41812
- DIABLO 8" L x 20 TPI Metal Cutting Solid Carbide Strip DS0820CF
- Skil Power Saw Blades