Skil
PWRCore 20 Drill Driver, 2.0Ah Battery,
- Zoro #: G600411067
- Mfr #: DL527502
Hover or click to zoom Tap to zoom
Key Features
- Brushless Motor: No
- Item: PWRCore 20 Drill Driver, 2.0Ah Battery,
- Handle Type: Soft Grip
- Overall Width: 2 3/4 in
- Overall Length: 7 1/2 in
- Overall Height: 7 3/4 in
- Drill Chuck Type: Keyless
- Min. Speed: 420 RPM
$86.19
Must order in multiples of 3
Subtotal: $258.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Skil
- MFR #DL527502
- Zoro #G600411067
- Country of OriginChina
- Category Cordless Drills
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 7 1/2 in |
Overall Height | 7 3/4 in |
Details
Brushless Motor | No |
Item | PWRCore 20 Drill Driver, 2.0Ah Battery, |
Handle Type | Soft Grip |
Drill Chuck Type | Keyless |
Min. Speed | 420 RPM |
Throttle Type | Trigger |
Switch Type | Trigger |
Number of Speed Settings | 2 |
Battery Series | PWRCORE 20 |
Power Source | Cordless |
Cordless Drill Class | Compact |
Max. Speed | 1,450 RPM |
Built-In Light | Yes |
Battery Model No. | Mfr. No. BY519701, Mfr. No. BY519702 |
Variable Speed | Yes |
Reversible | Yes |
Number of Clutch Settings | 17+1 |
Charger Model | Mfr. No. QC536001, Mfr. No. SC535801 |
Chuck Material | Plastic |
Jobsite Light Included | Flashlight |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery; (1) Charger |
Description
PWRCore 20 Drill Driver, 2.0Ah Battery,
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Skil #DL527502
Explore more
- SKIL PWRCore 20 Brushless DL529303
- SKIL PWRCore 20 DL529302
- SKIL PWRCore 20 HD529402
- SKIL PWRCore 20 ID573902
- SKIL PWRCore 12 Brushless Drill Driver 2 Batt CB736701
- SKIL PWRCore 12 Brushless Drill Driver, 2.0Ah DL529002
- INGERSOLL-RAND DRILL DRIVER 1/4" 7.2V LI-ION DRILL KIT* IRD040-KL1
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included PS11-102
- BOSCH 3/8 in, 12V DC Cordless Drill PS31-2A+BAT415
- INGERSOLL-RAND Cordless Drill 20 Volt Bare Tool IRTD5140
- MAKITA 12V CXT Brushless Cordless 38 DriverDrill Bare MAKFD07Z
- Skil Cordless Drills