Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Tools & Machining
    4. /
    5. Power Tools and Accessories
    6. /
    7. Power Saw Blades
    8. /
    9. Reciprocating Saw Blades
    10. /
    11. RECP SAW BLD SET 6PC
    Skil

    RECP SAW BLD SET 6PC

    • Zoro #: G203473998
    • Mfr #: 94103
    Skil RECP SAW BLD SET 6PC 94103
    Hover or click to zoom Tap to zoom
    $21.69
    • Country of Origin (subject to change): China
    See full product details
    Orders over $75 ship free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $21.69
    • Specifications |
    • Description |
    • Restrictions |
    • Reviews

    Skil #94103 Specifications

    • Zoro #: G203473998
    • Mfr #: 94103
    • Country of Origin (subject to change): China
    Feedback Help us improve our product information

    Description

    Skil High Carbon Steel Reciprocating Saw Blade Set 6 pc

    Restrictions and Compliance

    • Lighting Facts label View the Lighting Facts
    • Energy Guide label View the Energy Guide

    Reviews of Skil #94103

    Explore more

    • SKIL 8" L x General Purpose Cutting Bi-metal 94101
    • SKIL TPI General Purpose Reciprocating Saw Blade, 1PK 94103
    • SKIL RECIPROCATING SAW 13AMP SPT44A-00
    • SKIL RECP SAW BLD 6/12TPI 8""L 94101
    • SKIL RECIP BLADE 9"" 5TPI 94100
    • SKIL TPI Wood Cutting Reciprocating Saw Blade 5PK 94100-05
    • IRWIN TOOLS Metal Cutting Reciprocating Bi-Metal Blade, 6", 24 TPI 372624P5
    • MILWAUKEE SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK 48-00-8787, 48-00-8787
    • DIABLO 4" L x 8 TPI Metal Cutting Coated Bi-Metal, Carbide DS0408CF
    • CLE-LINE 12 in. x 1/2 in. x .025 in. 14 TPI Hacksaw Blade, 10/Box 10PK C25242-10
    • BOSCH 9" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade RM914
    • Skil Reciprocating Saw Blades

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information