Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7" Tile Saw

  • Zoro #: G0778261
  • Mfr #: 3540-02

$101.72

  • Item - Masonry Saws: Tile Saw
  • Corded/Banded: Corded
  • Cutting Type: Wet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Skil #3540-02 Specifications

  • Zoro #: G0778261
  • Mfr #: 3540-02
Item - Masonry Saws: Tile Saw Corded/Banded: Corded
Cutting Type: Wet Corded/Cordless: Corded
Application: Tile Cutting - Wet Blade Dia.: 7"
Item: Tile Saw Primary Application - Masonry Saws: Tile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tile Saw, Blade Dia. 7 In., Cutting Type Wet, Primary Application - Masonry Saws Tile, Corded, Application Tile Cutting - Wet

Reviews of Skil #3540-02