Skil
Tool Combo Kit, 4
- Zoro #: G500402158
- Mfr #: CB739601

Tap to zoom
Hover or click to zoom
$225.16
- Number of Tools: 3
- Item: Tool Combo Kit,4
- Pipe Threader - Bolt Size Range: No Bolt
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $225.16
Skil #CB739601 Specifications
- Zoro #: G500402158
- Mfr #: CB739601
- Number of Tools: 3
- Item: Tool Combo Kit,4
- Pipe Threader - Bolt Size Range: No Bolt
- Included Saws & Grinders: Reciprocating Saw
- Included Fastening Tools: Impact Driver (1100 in lb)
- Shear Style: Not Applicable
- Battery Series: PWRCORE 20(TM)
- Shear - Capacity Steel: Not Applicable
- Charger Included: Yes
- Shear - Speed Range: Not Applicable
- Shear - Primary Material Application: Not Applicable
- Pipe Threader - Rod Size: No Rod
- Impact Driver - Torque Range: 1,100 in-lb
- Drill - Max. Torque: 177 in-lb
- Wireless Tool Tracking: No
- Pipe Threader - Reversing: Not Applicable
- Shear - Capacity Stainless Steel: Not Applicable
- Reciprocating Saw - Tool Style: Compact
- Pipe Threader - For Nominal Pipe Size: Not Applicable
- Drill - Chuck Size: 1/2 in
- Number of Batteries Included: 2
- Case Included: No
- Drill - Class: Compact
- Power Source: Cordless
- Cordless Tool Kit Contents: (3) Bare Tools, (2) Batteries, (1) Charger
- Shear - Minimum Cutting Radius: Not Applicable
- Battery Model No.: Mfr. No. BY519701
- Light - Type: Spot Light
- Country of Origin (subject to change): China
Description
PWRCore 20 Combo Kit, Incld Compct Recip
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Skil #CB739601
Explore more
- Skil Pwrcore 4Tl Cmbo Kit 20V CB739601
- Skil Drill/Drvr Pwrcr12 5Pc CB736801
- Skil PWRCore 20 20V Drill Driver Impact Dri CB739001
- Skil PWRCore 20 Brushless 20V Drill Driver an CB743701
- Skil Drill/Drvr Pwrcr12 3Pc CB736701
- Skil Drill/Drvr Pwrcr12 Bl 3P CB737501
- Metabo 12-18V BT Cordless Speaker R 12-18
- Skil Cordless Combination Kits