Skip to Main Content
customer-service Help
Skilsaw

10-1/4" Circular Saw, Left, Diamond

Skilsaw 10-1/4" Circular Saw,  Left,  Diamond SPT70WM-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$399.00
  • Power Source: Corded
  • Blade Dia.: 10 1/4 in
  • Blade Side: Left
See full product details
This item ships free.
Total: $399.00

Skilsaw #SPT70WM-22 Specifications

  • Power Source: Corded
  • Blade Dia.: 10 1/4 in
  • Blade Side: Left
  • Max. Cutting Depth @ 0 Deg.: 2 3/4 in
  • Arbor Size: Diamond
  • Max. Cutting Depth @ 45 Deg.: 3 11/16 in
  • Drive Type: Worm Drive
  • Bevel Angle Range: 0 Degrees to 51 Degrees Left
  • Voltage: 120V AC
  • Current: 15 A
  • Amps: 15.0
  • Features: Dual Field(TM) Motor, Lightweight Magnesium Construction
  • Tool Length: 20 25/64 in
  • Number of Conductors: 2
  • No Load RPM: 4600
  • Corded/Cordless: Corded
  • Depth of Cut @ 45 Deg.: 2-3/4"
  • Shoe Material: Magnesium
  • Standards: UL Listed
  • Includes: 40T Diablo(R) Carbide Blade
  • Bevel Capacity: 51 Degrees
  • Handle Type: Worm Drive Style
  • Brake Type: None
  • Corded/Banded: Corded
  • Item: Circular Saw
  • Cord Length: 8 ft
  • Bevel Stops: 45 Degrees
  • Depth of Cut @ 90 Deg.: 3-11/16"
  • Tool Weight: 16.5 lb
  • Adjustable Cutting Depth: Yes
  • Arbor Shape: Diamond
  • Max. Blade Speed: 4,700 RPM
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 10 1/4 in, Max. Blade Speed 4,700 RPM, Arbor Size Diamond, Arbor Shape Diamond, Blade Side Left, Shoe Material Magnesium, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 51 Degrees Left, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 3/4 in, Max. Cutting Depth @ 45 Deg. 3 11/16 in, Tool Length 20 25/64 in, Tool Weight 16.5 lb, Current 15 A, Voltage 120V AC, Cord Length 8 ft

Reviews of Skilsaw #SPT70WM-22