Salvage Drum, Open Head, 10 gal., Yellow

SKOLNIK| Zoro #: G2444513| Mfr #: HM1002Q

$82.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444513 Mfr #: HM1002Q
Primary Drum Material: SteelLined/Unlined: Lined
Drum Interior Coating: Rust InhibitorPacking Group: I, II and III of Hazardous Materials
Item: Salvage DrumMaterial Thickness: 0.048/0.037/0.037"
Standards: DOT 49 CFR 173.3Overall Height: 19"
Inside Dia.: 14"Outside Dia.: 14-1/4"
Drum Volume Capacity: 10 gal.Drum Head Type: Open Head
Gauge: 18/20/20Drum Color: Yellow
UN Rating Liquid: 1A2/Y1.5/150Weight: 15 lb.
Drum Cover Color: RedGasket Material: EPDM
Drum Lid Closure: Lever Lock RingDrum Item: Salvage Drum
Country of Origin (subject to change): United States

Product Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 10 gal., Primary Drum Material Steel, UN Rating Solid 1A2/X120/S, UN Rating Liquid 1A2/Y1.5/150, Packing Group I, II and III of Hazardous Materials, Gauge 18/20/20, Drum Color Yellow, Drum Cover Color Red, Inside Dia. 14 In., Overall Height 19 In., Outside Dia. 14-1/4 In., Material Thickness 0.048/0.037/0.037 In., Drum Interior Coating Rust Inhibitor, Gasket Material EPDM, Weight 15 lb.

Product Reviews

Save 15%. Sign up for Z-mail.