KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Salvage Drum, Open Head, 20 gal., Yellow

SKOLNIK| Zoro #: G0650291| Mfr #: HM2001Q

$116.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 385 lb.
UN Rating Solid: 1A2/X220/S
Outside Dia.: 19-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650291 Mfr #: HM2001Q
Load Capacity: 385 lb.UN Rating Solid: 1A2/X220/S
Outside Dia.: 19-1/4"Drum Volume Capacity: 20 gal.
Drum Item: Salvage DrumDrum Lid Closure: Lever Lock Ring
Weight: 27 lb.Packing Group: I, II and III of Hazardous Materials
Drum Cover Color: RedDrum Color: Yellow
Gasket Material: EPDMUN Rating Liquid: 1A2/Y1.5/150
Primary Drum Material: SteelItem: Salvage Drum
Material Thickness: 0.048"For Use With: Packing Groups I, II and III of Hazardous Materials
Drum Interior Coating: Rust InhibitorGauge: 18
Inside Dia.: 18-1/4"Lined/Unlined: Unlined
Overall Height: 21-1/2"Standards: DOT 49 CFR 173.3
Drum Head Type: Open HeadCountry of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 20 gal., Primary Drum Material Steel, UN Rating Solid 1A2/X220/S, Packing Group I, II and III of Hazardous Materials, Gauge 18, Drum Color Yellow, Drum Cover Color Red, Inside Dia. 18-1/4 In., Overall Height 21-1/2 In., Outside Dia. 19-1/4 In., Material Thickness 0.048 In., Drum Interior Coating Rust Inhibitor, Load Capacity 385 lb., Gasket Material EPDM, Weight 27 lb.

Reviews