Transport Drum, Closed Head, 10 gal., Black

SKOLNIK| Zoro #: G1620026| Mfr #: CQ1003

$51.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620026 Mfr #: CQ1003
Primary Drum Material: SteelLined/Unlined: Lined
Drum Interior Coating: Rust InhibitorPacking Group: I, II and III of Hazardous Materials
Item: Transport DrumMaterial Thickness: 0.037"
Standards: DOT 49 CFR 173Overall Height: 19-1/4"
Inside Dia.: 14"Outside Dia.: 14-1/4"
Drum Volume Capacity: 10 gal.Drum Head Type: Closed Head
Gauge: 20Drum Color: Black
UN Rating Liquid: 1A1/X1.4/250Bung Hole Dia.: 2" NPT x 3/4" Fittings
Weight: 14 lb.Drum Cover Color: White
Gasket Material: BunaDrum Item: Transport Drum
Country of Origin (subject to change): United States

Product Description

Transport Drum, Drum Head Type Closed Head, Drum Volume Capacity 10 gal., Primary Drum Material Steel, UN Rating Liquid 1A1/X1.4/250, Packing Group I, II and III of Hazardous Materials, Gauge 20, Drum Color Black, Drum Cover Color White, Inside Dia. 14 In., Overall Height 19-1/4 In., Outside Dia. 14-1/4 In., Material Thickness 0.037 In., Bung Hole Dia. 2 In. NPT x 3/4 In. Fittings, Drum Interior Coating Rust Inhibitor, Load Capacity 116 lb., Gasket Material Buna, Weight 14 lb.

Product Reviews

Save 15%. Sign up for Z-mail.