Transport Drum, Closed Head, 30 gal., Black

SKOLNIK| Zoro #: G1877111| Mfr #: CQ3008

$62.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877111 Mfr #: CQ3008
Drum Interior Coating: Rust InhibitorLined/Unlined: Lined
Primary Drum Material: SteelPacking Group: I, II and III of Hazardous Materials
Item: Transport DrumMaterial Thickness: 0.037"
Standards: DOT 49 CFR 173Overall Height: 28-1/6"
Inside Dia.: 18-1/4"Outside Dia.: 18-3/4"
Drum Volume Capacity: 30 gal.Drum Head Type: Closed Head
Gauge: 20Drum Color: Black
UN Rating Liquid: 1A1/Y1.5/300Bung Hole Dia.: 2" NPT x 3/4" Fittings
Weight: 26 lb.Drum Cover Color: White
Gasket Material: BunaDrum Item: Transport Drum
Country of Origin (subject to change): United States

Product Description

Transport Drum, Drum Head Type Closed Head, Drum Volume Capacity 30 gal., Primary Drum Material Steel, UN Rating Liquid 1A1/Y1.5/300, Packing Group I, II and III of Hazardous Materials, Gauge 20, Drum Color Black, Drum Cover Color White, Inside Dia. 18-1/4 In., Overall Height 28-1/6 In., Outside Dia. 18-3/4 In., Material Thickness 0.037 In., Bung Hole Dia. 2 In. NPT x 3/4 In. Fittings, Drum Interior Coating Rust Inhibitor, Load Capacity 374 lb., Gasket Material Buna, Weight 26 lb.
Save 15%. Sign up for Z-mail.