KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transport Drum, Open Head, 10 gal., Black

SKOLNIK| Zoro #: G1180891| Mfr #: CQ1002

$72.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
UN Rating Solid: 1A2/X120/S
Packing Group: I, II and III of Hazardous Materials
Drum Volume Capacity: 10 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180891 Mfr #: CQ1002
UN Rating Solid: 1A2/X120/SPacking Group: I, II and III of Hazardous Materials
Drum Volume Capacity: 10 gal.Drum Item: Transport Drum
Drum Lid Closure: Bolt RingWeight: 15 lb.
Outside Dia.: 14-1/4"Drum Cover Color: White
Drum Color: BlackGasket Material: EPDM
UN Rating Liquid: 1A2/Y1.8/150Primary Drum Material: Steel
Item: Transport DrumMaterial Thickness: 0.037"
For Use With: Packing Groups I, II and III of Hazardous MaterialsGauge: 20
Inside Dia.: 14"Lined/Unlined: Unlined
Overall Height: 19"Drum Interior Coating: Rust Inhibitor
Standards: DOT 49 CFR 173Drum Head Type: Open Head
Country of Origin (subject to change): United States

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Bolt Ring, Drum Volume Capacity 10 gal., Primary Drum Material Steel, UN Rating Solid 1A2/X120/S, UN Rating Liquid 1A2/Y1.8/150, Packing Group I, II and III of Hazardous Materials, Gauge 20, Drum Color Black, Drum Cover Color White, Inside Dia. 14 In., Overall Height 19 In., Outside Dia. 14-1/4 In., Material Thickness 0.037 In., Drum Interior Coating Rust Inhibitor, Gasket Material EPDM, Weight 15 lb.

Reviews