JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Transport Drum, Open Head, 55 gal..

SKOLNIK| Zoro #: G1513653| Mfr #: ST5501

$1208.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513653 Mfr #: ST5501
UN Rating Liquid: 1A2/Y1.5/200Standards: DOT 49 CFR 173
Item: Transport DrumDrum Cover Color: Silver
Packing Group: I, II and III of Hazardous MaterialsGasket Material: EPDM
Drum Head Type: Open HeadDrum Volume Capacity: 55 gal.
Outside Dia.: 23"Material Thickness: 0.059"
Lined/Unlined: UnlinedGauge: 16
Drum Item: Transport DrumPrimary Drum Material: 304 Stainless Steel
Overall Height: 34-1/2"UN Rating Solid: 1A2/X430/S
Drum Lid Closure: Bolt RingInside Dia.: 22-1/2"
Drum Color: SilverWeight: 60 lb.
Country of Origin (subject to change): United States

Product Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Bolt Ring, Drum Volume Capacity 55 gal., Primary Drum Material 304 Stainless Steel, UN Rating Solid 1A2/X430/S, UN Rating Liquid 1A2/Y1.5/200, Packing Group I, II and III of Hazardous Materials, Gauge 16, Drum Color Silver, Drum Cover Color Silver, Inside Dia. 22-1/2 In., Overall Height 34-1/2 In., Outside Dia. 23 In., Material Thickness 0.059 In., Load Capacity 946 lb., Gasket Material EPDM, Weight 60 lb.

Product Reviews

Save 15%. Sign up for Z-mail.