Skullerz By Ergodyne
Bump Cap Insert, Gray, Strap Suspension
- Zoro #: G5265963
- Mfr #: 8945
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.41
Skullerz By Ergodyne #8945 Specifications
- Zoro #: G5265963
- Mfr #: 8945
- Item: Bump Cap Insert
- Head Protection Style: Insert
- Color: Gray
- Suspension Adjustment Type: Hook-and-Loop
- Fits Hat Size: One Size Fits Most
- Accessory Slots: No
- Head Protection Venting: Yes
- Head Protection Material: Polypropylene
- Bump Cap Style: Baseball Cap Insert
- Bump Cap Suspension: Strap
- Shell Material - Head Protection: Polypropylene
- Accessory Mounting Options: None
- Head Protection Graphics: No Graphics
- Includes LED Lights: No
- Head Protection Brand: ERGODYNE
- Country of Origin (subject to change): United States
Description
Bump Cap Insert, Head Protection Style Insert, Head Protection Color Gray, Head Protection Material Polypropylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Reviews of Skullerz By Ergodyne #8945
Explore more
- SKULLERZ BY ERGODYNE Vented Bump Cap, Short Brim, Hi-Vis Lime 8950
- SKULLERZ BY ERGODYNE Bump Cap, LED Lighting, Short Brim, Lime 8960
- SKULLERZ BY ERGODYNE Vented Bump Cap, Micro Brim, Navy 8950
- SKULLERZ BY ERGODYNE Single Black Soft Universal Bump Cap Insert 8944
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim, Black 8950
- SKULLERZ BY ERGODYNE Bump Cap, Micro/Short Baseball Cap Style 8950XL
- ERGODYNE Ergodyne® Skullerz® 8950 Bump Cap, Lime, Short Brim, One Size 23333
- SURFLEX Bump Cap, Blue, Winter Baseball SCARCK1NVY
- SURFLEX Bump Cap, Short Peak Baseball, Black SCARAP3BLK
- CONDOR Vented Bump Cap, PPE, Pinlock, Red 23Z351
- ERB INDUSTRIES INC ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red 19114
- Skullerz By Ergodyne Head Protection