Skullerz By Ergodyne

Bump Cap, LED Light, Navy

Skullerz By Ergodyne Bump Cap,  LED Light,  Navy 8960
Hover or click to zoom Tap to zoom
Key Features
  • Item: Bump Cap
  • Head Protection Style: Long Brim Baseball
  • Style: Front Brim
  • Suspension Adjustment Type: Hook-and-Loop
  • Fits Hat Size: One Size Fits Most
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: ABS
See full product details
$35.96

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Skullerz By Ergodyne #8960 Specifications

  • Item: Bump Cap
  • Head Protection Style: Long Brim Baseball
  • Style: Front Brim
  • Color: Navy
  • Suspension Adjustment Type: Hook-and-Loop
  • Fits Hat Size: One Size Fits Most
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: ABS
  • Shell Material - Head Protection: ABS
  • Includes LED Lights: Yes
  • Bump Cap Style: Front Brim
  • Shell Material: ABS
  • Bump Cap Suspension: Strap
  • Head Protection Brand: SKULLERZ BY ERGODYNE
  • Head Protection Graphics: No Graphics
  • Accessory Mounting Options: None
  • Country of Origin (subject to change): China

Description

Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Dark Blue, Head Protection Material ABS, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights Yes, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop

Restrictions and Compliance

  • Hazardous material

Reviews of Skullerz By Ergodyne #8960

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.